Free Shipping : For every order of $350 or more with the promo code : FREESHIP

LIQUID ELECTRIC TAPE 113.4 g

893.198010 - UNSPSC 31201502
LIQUID ELECTRIC TAPE 113.4 g LIQUID ELECTRIC TAPE 113.4 g
LIQUID ELECTRIC TAPE 113.4 g

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON as of 4:22 PM.

6 pieces in stock at Mississauga, ON as of 4:22 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 112 g
Colour Black
Temperature Range -30 °C to +120 °C (-22 °F to +248 °F)
EAN 4045989779901

Features

Excellent for use in hard to reach areas, where the use of electrical tape or heat shrink tubing is impossible
Insulates, seals and coats all in one step
Coating will remain flexible and is waterproof
Protection of vehicle wiring from corrosive influences such as street salt or calcium
Colour: Black
Temperature exposure range: -30 °C to +120 °C (-22 °F to +248 °F)

Notices

Shake well for minimum 5 minutes

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-07
très bon produit
2021-08-23
Awesome
2021-08-10
good
2021-05-10
utile
2021-01-28
très bien
2020-01-13
We make video and power cables and use it instead of shrink. It has been an awesome find for us and improved our product.